Sebelum PPN:
Rp4.199.900 - Rp4.899.900
Spesifikasi
Length (mm)51
Type1700RNR (replaceable stylus type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-performance microsyringe allows for precise handling of minute amounts of liquid.
This is an improved version of the 1700RN series gastight syringe, which is designed for Rheodyne's high-precision HPLC injection valves and features a replaceable needle. The specifications have been changed to include a PT3 (90°) needle tip.
This needle tip is suitable for injecting samples into an HPLC injector. The 90° cut tip is effective for dispensing liquids.
Feature
Specification
*Product number: 80065 *Needle point: PT3 *Needle tip: 90°

Ulasan Produk

Tidak ada ulasan