Epson SureColor illumination film <front side>/approx. 610mm wide x 30m

Sebelum PPN:
Rp9.599.900
Spesifikasi
AS ONE Part Number68-4216-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a front-facing backlit material, making it ideal for display purposes. By shining a light from behind, such as a lantern, it can effectively catch the eye. It has high color development, a wide color reproduction range in dark areas, and can produce high black density. Because it is a front-facing material, it is easy to see even when the light from behind is turned off.

Ulasan Produk

Tidak ada ulasan