MUPID Submarine-type electrophoresis device

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number67-9232-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The deflection of the platinum electrode is suppressed, so the current flows evenly during electrophoresis. Bubbles generated from the platinum electrode do not change the pH in the buffer or interfere with electrophoresis conditions.
Feature
Specification
*(Electrophoresis Tank)**External dimensions: 187.4x136.5x50mm**Internal dimensions of electrophoresis tank: 133x120.6x47.5mm**Buffer capacity: MAX. 300mL**Material: ABS resin*(Power Supply)**External dimensions: 43x109x49.5mm**Input power: AC 100-110V**Output voltage: DC 50V/100V (switchable)**Power cord length: 1m (2P plug)*(Accessories)**Gel tray (large): 2 pieces**Gel tray (small): 4 pieces**Comb: 4 pieces**Gel maker stand: 1 piece

Ulasan Produk

Tidak ada ulasan