Simport Storage box for MICREWTUBE, 100 bottles, 24 pieces T350-100 series

Sebelum PPN:
Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simport Microtube(R) Storage Box
Micrewtube(R) storage box can store 100 tubes from 0.5ml to 2.0ml (excluding 1.5ml conical tubes). Made of strong polycarbonate, it has a durable design that can be autoclaved with a temperature range of -196°C to 121°C.
The transparent lid allows for tube identification and prevents it from falling apart. Also, numbers from 1 to 100
Feature
Specification
*Color validation: Blue, green, red, yellow *Size: 133x133x52mm *Material: Polycarbonate *Temperature resistance: -196°C~121°C

Ulasan Produk

Tidak ada ulasan