FastGene Sterilized centrifuge tubes, 500 pieces, FG series

Sebelum PPN:
Rp4.499.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centrifuge tubes with flat-top caps that allow for easy one-handed opening and closing of the lid.
Feature
Specification
* Endotoxin level: <0.5 EU/mL or less * Total length (tube only): 114.7 mm * Total length (including cap): 116.1 mm * Outer diameter of tube: 28.8 mm * Outer diameter of cap: 35.7 mm * Capacity: 50 mL * Packaging: Bulk packaging * Operating temperature range: -80 to +121°C * Sterilized (electron beam) * DNase Free * RNase Free * Non-Pyrogenic * Graduated markings * Writing area: Yes * Allowable centrifugal force: 10,000 x g * Material (body): Polypropylene * Material (cap): High-density polyethylene * Color (body): Natural * Color (cap): Green * Quantity: 500 tubes (25 tubes x 20 bags) * Outer diameter of body (mm): 28.8

Ulasan Produk

Tidak ada ulasan