ADWIN Corp. Star-delta starting circuit training kit

Sebelum PPN:
Rp44.999.900
Spesifikasi
AS ONE Part Number67-4746-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a learning material that allows you to easily experiment with star-delta starting. It uses a small three-phase induction motor with 25W output, making it compact and economical. It is equipped with the equipment used for actual star-delta starting, allowing for practical education in a short amount of time. It has an unprecedented compact design that is light and easy to carry (weighs approximately 5.5kg). It is possible to switch between forward and reverse rotation of an AC induction motor.
Feature
Specification
*Dimensions: W400 x D300 x H135mm *Weight: 5.5kg *Three-phase induction motor: 380/220 V, 0.12/0.20 A, 50/60Hz, 1300/1600 rps *Rated power supply voltage: AC 200 V, 50/60Hz *Maximum power consumption: Approx. 25 W *[Components] **Training kit **Learning CD: Includes text and instruction manual *[Equipment configuration] **Three-phase induction motor **No-fuse circuit breaker **Electromagnetic switch **Star-delta timer **Electromagnetic relay **Terminal block *[Learning content] **How to start an induction motor **Principle of star-delta starting **Configuration of the training kit **Explanation of the training **Operation check **Measurement with the training kit

Ulasan Produk

Tidak ada ulasan