Yamajin Pharmaceutical Sheet-type desiccant Dryer (R)

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number69-3125-50
Mass (g)1,97
Thickness (mm)1,6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a thin, sheet-like material with a consistent shape, it does not take up much space.
It's a desiccant in the form of a plate.
Feature
Specification
1 can contains 1500 sheets

Ulasan Produk

Tidak ada ulasan