S.G.E SGE Tapered Focus Liner for Shimadzu GC GC-14 5 pieces

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number67-9336-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to identify: Liners are color coded for easy identification at a glance. Ready to use: O-rings included in package. Reliable: All SGE standard liners are inert treated.
Feature
Specification
*Injection method: Split/Splitless *Outer diameter: 5.0mm *Inner diameter: 3.4mm *Length: 99.0mm *Inert treated *Blister pack *O-ring included *Wool material: Quartz wool *[Compatible equipment] **Shimadzu GC-14 (SPL-14 injector) **Product code: LINER SH14 3.4MM ID TAP FOCUS PK5 **Replacement O-ring part number: 0726533

Ulasan Produk

Tidak ada ulasan