Trend Sign Thermocouple Sensor K-Type Sheath for Mantle Heater Controller (Sensor Termokopel)

Sebelum PPN:
Rp1.999.900 - Rp3.499.900
Spesifikasi
Belt-End FinishY terminal
Coating MaterialGlass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An essential item for temperature control of mantle heaters.
This is a sensor for a mantle heater temperature control controller.
*The heat-sensing surface of the sensor (duplicate type, sheathed type thermocouple, and resistance thermometer) is at the tip (approximately 10-20 mm). *Please note that incorrect installation will prevent accurate temperature measurement.
*Please do not bend it at an extreme angle, such as a right angle, when using it.
*Connect the red terminal to the + (positive) terminal and the white terminal to the - (negative) terminal.
*The molded section between the sheath and the reed is sealed with a resin-based material, and its heat resistance temperature is approximately 80°C. Please be careful not to expose this part to high temperatures.

Ulasan Produk

Tidak ada ulasan