Simport Sampling tube with pickup tab 1.5ml natural T331-20N series

Sebelum PPN:
Rp1.499.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pickup & Security Lock Tube The pickup type has an upward-facing knob on the lid, making it easy to take out the tubes one by one from a centrifuge rotor or aligned tube rack.
In addition, the security lock type has two protrusions on the lid, and when the lid is closed, it locks by pinching the one protrusion on the tube side, so it is difficult to remove and does not come off when boiling.
Feature
Specification
*Autoclavable (121°C, 15 minutes) *DNase, RNase, Pyrogen Free *Outer opening dimensions: Mouth DIA13.2mm, Total length: 38.9mm, Body DIA10.7mm *Material: PP *Color: Natural *Centrifugal resistance: 14,000RCF(xg) in pure water Temperature resistance: -80°C to 121°C

Ulasan Produk

Tidak ada ulasan