Anritsu R-surface type temperature sensor Model 123 -50 to 250°C

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-3529-24
Lead Wire Length (m)1
Operating Temperature Range (°C)-50~250
Sensor TypeE-type thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model 123 is a surface temperature sensor suitable for the outer surface of pipes and small curved surfaces. Guard shapes can be manufactured to suit curved surfaces from Φ9 to 100 mm. [Applications] Temperature control and temperature measurement on the surface of piping, etc.
Feature
Specification
*Material: Guard material/Teflon, Grip material/black phenol resin *Operating temperature range (°C): -50 to 250 *Tolerance at 0 to 200°C (°C): ±2.5*Response speed (seconds): 2*Durability Strength: 10,000 times or more *Guard shape (DIAmm): Please specify between 9 and 100 *Thermocouple type: E type *Cable type: Standard cord *Cable length (m): 1 *Plug shape: standard plug

Ulasan Produk

Tidak ada ulasan