BM Equipment Ringlock tube 2.0ml BM-20 series

Sebelum PPN:
Rp6.899.900 - Rp8.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since there is a convex line (ring lock) on both the cap and body, the seal is made of carefully selected materials, so the entire tube is transparent.
Has a scale in 250μl increments and can be written on the lid and body.The cap is large and opens and closes smoothly.
Feature
Specification
*Autoclavable (121°C, 15 minutes)*DNase, RNase, Pyrogen, endotoxin free*Opening external dimensions: mouth DIA13.1mm, total length 39.5mm, body DIA10.8mm*Material: PP*Color: Natural*Centrifugal resistance : 14,000RCF(xg) in pure water *Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan