Riken Riken Wrap, 22cm wide x 100m long, XLT series, with plastic blade.

Sebelum PPN:
Rp6.499.900
Spesifikasi
AS ONE Part Number64-4201-32
Allowable Low Temperature (°C)-60
Cord[Catalog] 8-1488-0505
Heat Resistance Temperature (°C)130
Overall Length (m)100
Part NumberXLT7505
Width (cm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The film stopper prevents the edges from bunching up, making it easy to cut and allowing for smooth removal without rewinding.
It uses biodegradable plastic blades, making it environmentally friendly and easy to separate.

Ulasan Produk

Tidak ada ulasan