TPP Rapid Filter Max Bottle Top Only 1000ml 99955 Series

Sebelum PPN:
Rp59.999.900
Spesifikasi
AS ONE Part Number65-3799-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
Only the bottle top comes with a filter and bottle as a set, achieving reasonable cost performance.
Using 0.22μm PES (polyether sulfone) to improve filtration efficiency, and a unique square filter,
The filtration area has been expanded by approximately 20% to improve efficiency.
Square dimension saves storage space Bottle diameter is 45mmΦ
Gamma sterilized and individually packaged Peel-off packaging that does not require scissors Easy filtration using a vacuum pump Includes a cap for storing samples after filtration All Rapid Filter Max bottles are the same size as GL-45
Feature
Specification
*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free *Endotoxin level: 0.06EU/ml or less *Filter area: 69cm2 *Capacity: 1000ml *Dimensions: 108x108x143mm *Materials: PS (main unit), PE (cap), PES (filter) )*Temperature resistance**PS (Polystyrene) -40°C~70°C**PE(Polyethylene) -40°C~70°C

Ulasan Produk

Tidak ada ulasan