NEC Mitsubishi QX-S5148GT-4X-PW

Sebelum PPN:
Rp299.999.900
Spesifikasi
AS ONE Part Number68-4433-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"1GbE High-Function Basic Layer 3 PoE+ Switch" with abundant Layer 2 functions and basic Layer 3 functions, IRF stack, 10GbE uplink (SFP+) as standard equipment. 48 10/100/1000Base-T ports and 4 SFP+ (10GbE) ports are standard equipment on the front of the device. Triple authentication, SDN controller linkage (Network Operation Engine linkage), VRF-Lite, loop detection, IRF stack, IEEE802.3az
Feature
Specification
*Type: 1GbE Basic PoE+ Layer 3 Switch *Standard Port Count: 48 *Communication Speed: 10/100/1000Mx48, SFP+ slots x4 (SFP+ support available as an option) *SNMP Function: Yes *AUTO-MDIX Function: Yes *VLAN Function: Yes *Cooling Fan: Yes *Stackable Function: Yes (Up to 6 units) *MAC Address Registration Capacity: 16,000 *Power Supply: AC 100-240V (90-264V), 50/60Hz *Magnet: None *Rack Mount Kit: Yes (Standard Included) *Maximum Power Consumption: 487W *Asbestos: Not contained *RoHS Directive: Compliant *J-Moss: Not applicable *Environmental Self-Declaration Mark: None *Other Environmental and Safety Standards: VCCI Class A*Radio Law Remarks: This product does not emit radio waves.*Radio Law: Not applicable*Telecommunications Business Law: Compliant*Date of legal compliance confirmation: 20210915*Body size (H): 44mm*Body size (W): 440mm*Body size (D): 406mm*Body weight: 6300g*Electrical Appliance and Material Safety Law (Body): Not applicable*Electrical Appliance and Material Safety Law (Accessories, etc.): Not applicable*Electrical Appliance and Material Safety Law (Remarks): The AC power cord is subject to the internal regulations of the Electrical Appliance and Material Safety Law.**RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan