TANTORE Pure Silver Mesh

Sebelum PPN:
Rp6.299.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silver mesh has the highest electrical conductivity of any element and is second only to gold in stretchability and malleability.
Feature
Specification
*Mesh size (mm): 0.92*Mesh size: 20*Wire diameter (mm): 0.35*Width (mm): 100*Length (mm): 100*Opening rate: 52.5%*Material/Finish: Pure silver*Note: Mesh refers to the number of wires or meshes between 25.4 mm (2 inches). *When storing, avoid direct sunlight and high temperatures and humidity.

Ulasan Produk

Tidak ada ulasan