RS PRO PP Wide Mouth Round Bottle, 2L

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round polypropylene (PP) bottle. This translucent PP bottle is ideal for storage and sample collection in a variety of fields. It comes with a leak-proof PP cap. The cap is non-stick and can be easily opened and closed with approximately 1.5 turns. The bottom of the bottle has a plastic material identification mark and molded-in volume indication.
Feature
Specification
Material = PP
Capacity = 2L
Neck Type = Wide Neck Bottle Type = Storage Bottle Dimensions = 120 (Dia.) x 243mm
Diameter = 120mm
Length = 243mm

Ulasan Produk

Tidak ada ulasan