Bio Craft Power supply for electrophoresis

Sebelum PPN:
Rp15.999.900
Spesifikasi
Dimensions (mm)90x160x120
Mass (kg)1
OutputConstant voltage 5 to 300V, constant current 5 to 300mA, maximum 30W
Power SupplyAC100V.50/60Hz
Safety FunctionOutput shut off, alarm action, error display at short / output open / over output
Timer0 to 999 minutes, end alarm, continuous output possible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact power supply that can output up to 300V / 300mA. It can be used not only for protein electrophoresis, but also for agarose gel electrophoresis and semi-blotting.

Ulasan Produk

Tidak ada ulasan