Bio Craft Power Drive 100W 999V 600mA

Sebelum PPN:
Rp44.999.900
Spesifikasi
AS ONE Part Number67-0320-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used for a wide range of applications, including slab, mini gel, submarine, semi-dry, and buffer transfer. Constant power = constant speed. High-resolution electrophoresis is best with a constant power setting.
(Voltage x current) power = constant speed (sample movement speed)
High separation performance with constant speed separation of samples Suppression of Joule heat generation Compact and lightweight Easy operation with user-friendly design Output 999V, 600mA, 100W
Feature
Specification
*Output voltage: 5 to 999V in 1V steps*Output current: 2 to 600mA in 1mA steps*Output power: 0.1 to 100W in 0.1/1W steps*Mode: Constant voltage, constant current, constant power, cross drive*Power consumption: 250VA*Timer: End setting 1 to 999 minutes, continuous setting 000*Alarm: 5 times when timer ends/error occurs*Self-diagnosis function: Overvoltage, overcurrent, overpower, open, short*Output terminals: 2 sets in parallel*External dimensions (mm): Width 115 x Depth 175 x Height 190*Weight (g): 2,100

Ulasan Produk

Tidak ada ulasan