Sampling Systems Powder sampler, single-hole type (HDPE)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Capacity (ml)100
ColorWhite
Dimensions (mm)Slot position: 100 from the tip
Dimensions, Height x Width (mm)Slots: 60 x 10
Mass (g)2,85
MaterialHDPE
Number of Slots (pieces)1
Overall Length (mm)987
Tube Outer meter (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable powder samplers are manufactured, inspected, and packaged in a Class 100,000 cleanroom.
A materials certificate is included.
They are individually packaged.
Complete lot traceability
Quality assurance, manufacturing, dispensing, etc.
*Non-sterile product

Ulasan Produk

Tidak ada ulasan