CLEVER Polyester mesh, 1m length, PET series, includes pre-shipment inspection certificate.

Sebelum PPN:
Rp6.699.900 - Rp9.799.900
Spesifikasi
Calibration CertificateInspection/inspection report

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Products with inspection certificates are products for which control and motor-related inspections are performed at the time of shipment, and an inspection certificate is issued.
It has a wide temperature range of (-75 to +150°C).
It doesn't stretch or shrink much.
*We do not deliver to private residences (detached houses or apartment buildings).
*Please order in units of 1 meter (1 meter x ○ pieces).
Feature
Specification
457 mesh*Wire diameter: 31μ*Opening: 23μm*Aperture ratio: 17%*Thickness: 56μ*Length: 1m*Width: 1580mm*Material: Polyester*. Please order in units of 1m (1m x O sheets) To do

Ulasan Produk

Tidak ada ulasan