Matsunami Glass Industry Slide Microscope Platinum Coated (Kaca Preparat)

Sebelum PPN:
Rp639.900
Spesifikasi
Dimensions (frost part) (mm)15x26
Quantity (sheets)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size76x26mm
Thickness (mm)0.9~1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The development of a new coating agent has enabled us to achieve strong adhesion. It exhibits stable adhesion even in pretreatment processes (M/W, autoclaving) with high pH buffers.
Background noise from staining solutions and other sources has been reduced.
This product utilizes fine glass with excellent flatness, transmittance, and low autofluorescence. It also boasts excellent compatibility with automated immunohistochemical systems.
This product is subject to ISO 13485 certification, a medical device quality management system.
Feature
Specification
Frost color: Pink

Ulasan Produk

Tidak ada ulasan