BM Equipment Platinum Chip -10μl Bulk BM2016 Series

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-3803-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The platinum chip is a molded chip that pursues "ultra-low adsorption and low residual liquid" in every aspect. We use original virgin polypropylene with no impurities and a special blend of raw materials, resulting in an extremely smooth surface.
In addition, its smoothness has been further refined through a unique mold design and manufacturing process. The tip itself is very transparent, making it easy to use with pipettes.
Feature
Specification
*Autoclavable (121°C, 15 minutes) *DNase, RNase, Pyrogen, endotoxin Free *Total length: 45.0mm *Material: PP *Color: Natural

Ulasan Produk

Tidak ada ulasan