DIC PLASTIC Plapel White DSP-T Series

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-8639-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This is a push-in type plastic pail with a lid that is designed to provide high sealing performance.
Easy to open (use the tab on the main body to lever the lid open and open it easily)
It is easy to identify the opening history (the pull tab will be destroyed when opened. The lid can be opened and closed even after opening once.)
Optional heat transfer printing can be used to improve the image of your products.
Feature
Specification
*Color: White*Size: Maximum outer diameter DIA168 x height 151mm*Material: PP*Capacity: 2.1L

Ulasan Produk

Tidak ada ulasan