OHAUS pH Electrode pH ST Series

Sebelum PPN:
Rp3.299.900 - Rp10.999.900
Spesifikasi
Cable Length (m)1
ElectrodepH
Material (Shaft)Glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Backed by a commitment to accurate and precise measurement, Ohaus's Starter series electrodes are designed to consistently produce accurate results.
The Starter series includes electrodes for pH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), and temperature, which can be used in combination with benchtop and portable meters.
Feature
Specification
0.00 - 14 120x 12mm glass

Ulasan Produk

Tidak ada ulasan