3M Japan Health Care PES Membrane Filter Cartridge

Sebelum PPN:
Rp7.099.900
Spesifikasi
Filtration Accuracy (μm)0,1
Length (mm)249 (10 inches)
MaterialFilter media: Polyethersulfone
Maximum Operating Temperature (°C)80
Outer Diameter (mm)68,6
Recommended Replacement Differential Pressure (MPa)0,24
Trusco Part No.336-1933

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product has been cleaned with pure water for electronic applications.
This is a hydrophilic membrane filter cartridge that uses a polyethersulfone membrane.
Uses a hydrophilic polyethersulfone membrane, which does not require hydrophilic treatment with IPA or other agents.
It can be used safely with pure water and ultra-pure water.
For particle removal in electronic and industrial applications.

Ulasan Produk

Tidak ada ulasan