Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Peltier Modules Introducing the RS PRO Peltier module range.
Ideal for high current and large cooling applications.
This type of thermoelectric device works using the Peltier effect.
This means you can cool or heat components such as infrared detector chips, fiber optic lasers/detectors, microwave ICs (integrated circuits), etc.
Features and Benefits: This range of RS PRO Peltier modules enables precise temperature control in a variety of applications, providing cooling and heating capabilities through Peltier technology for ultimate versatility. Each module is small, lightweight and easy to install, delivering optimal performance without noise or vibration. What's more, Peltier thermoelectric modules are environmentally friendly with their reliable solid-state construction for a long lifespan. RoHS and REACH compliant. Applications: Peltier modules are thermoelectric components that can cool or heat objects for thermal management in a variety of applications.
With no moving parts, it is an excellent device that will operate maintenance-free for many years.
This means there is little wear and tear from vibrations that can damage the module over time.
It also offers noise-free operation, ensuring a noise-free working environment straight away.
Typical applications for Peltier modules: Temperature and ambient temperature control Scientific and biomedical equipment Laboratory equipment Industrial and maintenance Electrical equipment and consumables Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Ideal for high current and large cooling applications.
This type of thermoelectric device works using the Peltier effect.
This means you can cool or heat components such as infrared detector chips, fiber optic lasers/detectors, microwave ICs (integrated circuits), etc.
Features and Benefits: This range of RS PRO Peltier modules enables precise temperature control in a variety of applications, providing cooling and heating capabilities through Peltier technology for ultimate versatility. Each module is small, lightweight and easy to install, delivering optimal performance without noise or vibration. What's more, Peltier thermoelectric modules are environmentally friendly with their reliable solid-state construction for a long lifespan. RoHS and REACH compliant. Applications: Peltier modules are thermoelectric components that can cool or heat objects for thermal management in a variety of applications.
With no moving parts, it is an excellent device that will operate maintenance-free for many years.
This means there is little wear and tear from vibrations that can damage the module over time.
It also offers noise-free operation, ensuring a noise-free working environment straight away.
Typical applications for Peltier modules: Temperature and ambient temperature control Scientific and biomedical equipment Laboratory equipment Industrial and maintenance Electrical equipment and consumables Why choose RS PRO? RS PRO is a brand name made by the manufacturer, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
SpecificationMaximum cooling capacity = 115W
Maximum temperature difference = +341.15K
Current Max = 8.5A
Maximum voltage = 24V
Active area = 40 x 40 x 40mm
Active area length = 40mm
Active area thickness = 3.3mm
Active area width = 40mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
