S.G.E PEEKsil tubing for plumbing

Sebelum PPN:
Rp1.399.900 - Rp2.299.900
Spesifikasi
ColorYELLOW
Inner Diameter (DIAmm)0,175
Inner Diameter Tolerance (mm)±5
MaterialPEEKSil(R) (Outer layer/PEEK, Inner layer/Fused Silica)
Maximum Operating Temperature (°C)100
Outer Diameter1/16\"
PerformancePressure resistance: 15,000 psi/1035 bar (PEEKsil's pressure resistance when used with PEEKLokTM connection.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is suitable for capillary LC and LC-MS applications and has high pressure resistance.
Smooth internal surfaces reduce carryover and cross-contamination between samples, which can negatively impact reproducibility.
Compatible with most organic solvents.
PEEKsil(R) is resistant to strong acids in the pH range of 0 to 10 (but is not compatible with hydrofluoric acid).
Extremely precise inner diameter makes it suitable for LC/MS applications.
PEEKsil(R) tubing has its ends cut to a clean flush at the Trajan factory using special techniques and equipment, allowing for dead volume-free connections.
Feature
Specification
Product Code: 1/16" PEEKSIL 50 x 0.175MM ID, YELLOW, PK2

Ulasan Produk

Tidak ada ulasan