Simport PCR Single Tube Rock Flat Top 0.2ml Natural T325-2N Series

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-3849-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard (rock flat top): 0.2ml
Your fingers do not touch the cap, which is the inner wall of the tube, which helps prevent contamination.
The locking function prevents the lid from loosening during PCR and prevents sample evaporation.Can be written on the tube body and cap.Thin plastic provides excellent thermal conductivity.Non-sterile.
Feature
Specification
*Cannot be autoclaved*DNase, RNase, Pyrogen Free*Opening external dimensions: mouth DIA7.0mm, total length 21.0mm, body DIA6.3mm*Material: PP*Color: Natural*Centrifugal resistance: 4,000RCF (xg) in pure water )*Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan