Simport PCR single tube flat top 0.5ml natural T325-4N series

Sebelum PPN:
Rp3.299.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type (flat top): 0.5ml with scale
The body can be written on, which is rare for PCR tubes, and the plastic with graduations in 100 μl increments is thin, so it has excellent thermal conductivity and is not sterilized.
Feature
Specification
*Cannot be autoclaved*DNase, RNase, Pyrogen Free*Opening external dimensions: mouth DIA10.0mm, total length 28.8mm, body DIA7.8mm*Material: PP*Color: Natural*Centrifugal resistance: 4,000RCF (xg) in pure water )*Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan