Simport PCR single tube flat top 0.2ml natural T325-2VN series

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-3849-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard (flat top top): 0.2ml
The body is made of thin, writable type plastic, which is rare for PCR tubes, so it has excellent thermal conductivity and is not sterilized.
Feature
Specification
*Cannot be autoclaved*DNase, RNase, Pyrogen Free*Opening external dimensions: mouth DIA7.0mm, total length 21.0mm, body DIA6.3mm*Material: PP*Color: Natural*Centrifugal resistance: 4,000RCF (xg) in pure water )*Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan