BM Equipment PCR 12-tube & 12-tube flat cap 0.2ml natural PCR-12S series

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number65-3839-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard flat cap (shallow) & standard tube: 0.2ml
Using only virgin polypropylene, all manufacturing and bagging are automated, so there is no risk of contamination from bacteria or human contact, and the walls have an ultra-thin structure to improve thermal conductivity. Heating time can be shortened. Numbering (cap: A to L, tube: 1 to 12) is engraved, reducing handling errors.
Feature
Specification
*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free *Material: PP *Color: Natural *Centrifugal resistance: 4,000RCF(xg) in pure water *Temperature resistance: -80°C to 121°C

Ulasan Produk

Tidak ada ulasan