BM Equipment PCR 12-tube & 12-tube flat cap 0.2ml natural PCR-12S series

Sebelum PPN:
Rp49.999.900
Spesifikasi
AS ONE Part Number65-3839-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard (rock flat top): 0.1ml
Your fingers do not touch the cap part that is on the inner wall of the tube, which helps prevent contamination.
The locking function prevents the lid from loosening during PCR and prevents sample evaporation.Low profile has high reaction efficiency.Thin plastic has excellent thermal conductivity.Non-sterilized.
Feature
Specification
*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free *Material: PP *Color: Natural *Centrifugal resistance: 4,000RCF(xg) in pure water *Temperature resistance: -80°C to 121°C

Ulasan Produk

Tidak ada ulasan