BM Equipment PCR 12 tubes 0.2ml natural T-3114-1 series

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number65-3849-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard tube: 0.2ml
Using only virgin polypropylene, all manufacturing and bagging are automated, so there is no risk of contamination from bacteria or human contact, and the walls have an ultra-thin structure to improve thermal conductivity. Heating time can be shortened Numbering (tubes: 1 to 12) is engraved to reduce handling errors
Feature
Specification
*Do not autoclave *DNase, RNase Free *Material: PP *Color: Natural *Centrifugal resistance: 4,000RCF(xg) in pure water *Temperature resistance: -80°C to 121°C

Ulasan Produk

Tidak ada ulasan