MIHAMA Orange silica gel (cobalt chloride free)

Sebelum PPN:
Rp4.599.900 - Rp7.699.900
Spesifikasi
ClassificationType A
Dimensions (mm)3~5
Hygroscopicity (%)Relative humidity 20 / moisture absorption rate 8 or higher, relative humidity 50 / moisture absorption rate 20 or higher, relative humidity 90 / moisture absorption rate 30 or higher
MaterialMain ingredient / Silicon dioxide (SiO2) (orange, no cobalt chloride)
Shapespherical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is cobalt chloride-free. As moisture absorption progresses, the orange granules (indicators) change color from orange to white. The granules are relatively large and spherical.
Suitable for use in machinery, electronic equipment, and for moisture absorption indicators in desiccators.
If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Since deliveries will be made by large trucks of 4 tons or more, depending on the delivery location, we may ask customers to pick up the goods from the truck. *We cannot deliver to locations without parking space. *The driver will not assist with unloading. *Please replace with a new orange silica gel when it becomes almost colorless and transparent (white).

Ulasan Produk

Tidak ada ulasan