FUJITSU OADG Black Keyboard 109A Keys/USB

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number68-4219-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Japanese 109A keyboard, USB connection (black) * Supports the power ON function of the tablet body by keyboard operation. (The tablet body must also support this function)
Feature
Specification
*Connection type: Wired *Key layout: OADG 109A layout (109 keys) *Number of keys: 109 *Classification size: Japanese *Key pitch: 19mm *Key switch: Unknown *Interface: USB *Cable length: 1.85m *Supported OS: Windows *Body color: Black *Asbestos: Not contained *RoHS Directive: Not compliant *J-Moss: Not applicable *Environmental self-declaration mark: None *Radio Law Remarks: Not applicable *Telecommunications Business Law Remarks: Not applicable *Radio Law: Not applicable *Telecommunications Business Law: Not applicable *Date of legal compliance confirmation: 20220928 *Body size (H): 24mm *Body size (W): 452mm *Body size (D): 160mm *Body weight: 531g *Electrical Appliance and Material Safety Law (Body): Not applicable *Electrical Appliance and Material Safety Law (Accessories, etc.): Not applicable *Electrical Appliance and Material Safety Law (Remarks): Not applicable **RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan