Glass Expansion nebulizer for ICP and ICP-MS Conikal

Sebelum PPN:
Rp20.999.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass nebulizer for ICP emission spectrometry (AES) and ICP mass spectrometry (MS). Compatible with high salt concentration samples. Automatic suction type that does not require a pump.
Feature
Specification
* Coaxial nebulizer * DC connector included * Connector for use with Thermo iCAP PRO/6000/7000 is included. * Argon gas flow rate: 0.7 mL/min * Sample flow rate: 1 mL/min * Material: Borosilicate glass * Allowable sample DS tolerance: Typically up to 5% * Allowable sample particle size: Maximum 78 μm * Standard intake volume: 1 mL and 2 mL/min * Low RSD achieved through high-precision construction

Ulasan Produk

Tidak ada ulasan