YOSHIOKA Mixing blades DM-T blades

Sebelum PPN:
Rp2.299.900
Spesifikasi
Mass (g)450
Overall Length (mm)500, Feather portion: 215
Overall Width (mm)100
Rod Diameter (mm)Feather portion: 2
Shank Diameter (DIAmm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used for mixing materials such as Juraku plaster and lime plaster.
It is used for mixing plaster and lime plaster.
It allows you to mix while preventing lumps from forming.
Feather for shaking work.
Feature
Specification
For M12 screw-in type mixer

Ulasan Produk

Tidak ada ulasan