Bio Craft Mini Submarine Electrophoresis Apparatus 110 x 60

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-9540-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a safety device (power will not flow unless the lid is closed)
Compatible with MUPID parts. MUPID S and L gel trays can be used.
*Gel maker is not included.
Feature
Specification
*External dimensions of electrophoresis tank (mm): Width 152 x Depth 137 x Height 65*Gel size (mm): Width 110 x Distance 60*Buffer volume (mL): 280*Set contents: Mini submarine electrophoresis tank (with lead wire): 1 unit, Mini power supply unit (output 50V/100V switch): 1 unit, UV rack: 1 unit, Lead wire: 1 unit, Comb 1t 26w: 1 unit*. Gel maker is not included

Ulasan Produk

Tidak ada ulasan