Bio Craft Mini real slab electrophoresis device BE series

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-9539-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes a set for homemade gel (Mini Comb 12W)
Precast gel (Biocraft) can also be used Double-sided complete buffer cooling Wedge-shaped setting bar type
Feature
Specification
*Gel size (mm): Width 85 x Maximum migration distance 70 x Thickness 1*Plate size (mm): Width 106 x Height 100*External dimensions (mm): Width 151 x Depth 102 x Height 146*Buffer volume (mL): 415 when cooling on one side / 1,150 when cooling on both sides*Weight (g): 1,010

Ulasan Produk

Tidak ada ulasan