BM Equipment Microtube Boilproof Cap Type 0.5mL With Scale NoStickR Type Clear BMSC0200016 Series

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-3813-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
0.5ml Microtube with boil-proof cap
DNase, RNase, DNA, PCR inhibitor, pyrogen free
The boil-proof cap is ideal for high-temperature applications and harsh storage conditions.The transparent polymer makes it easy to visually check the sample.It comes with a scale (100 μl increments).
Maximize sample recovery with unique NoStick resin
Feature
Specification
*Centrifugal strength: ~20,000xg *Temperature resistance: -80°C~121°C

Ulasan Produk

Tidak ada ulasan