OHAUS Microplate vortex mixer

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
Allowable LoadMaximum: Microplate x 2
Dimensions (cm)Overall: 26.7 x 13.7 x 11.4
Included AccessoriesCup head, single microplate holder
Operating Environment4 to 40 ° C, maximum relative humidity 20 to 85%, non-condensing
Power Supply3-pole power supply (standard accessory)
Rotation Speed (rpm)On mode: 300-2500, Touch mode: 300-3500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust design for continuous use; variable speed microprocessor control for stable shaking; easy-to-read LED digital display showing speed and time; includes a "Touch" mode for tube mixing and an "On" mode for continuous vibration using a microplate attachment.
Feature
Specification
Orbit: 3.5mm

Ulasan Produk

Tidak ada ulasan