Rainin Micropipette (Pipette Lite PL+)

Sebelum PPN:
Rp9.499.900
Spesifikasi
Capacity (μL)2~20
Error (µm)Coincidence: 2.0% / ≤0.040(2) 0.50% / ≤0.050(10) 0.30% / ≤0.060(20), Strain: 7.5% / ±0.15(2) 1.5% / ±0.15(10) 1.0% / ±0.20(20)
Locking FunctionYes
Minimum Changeable Content (μL)0,02
TypeGeneral-purpose type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This micropipette prioritizes efficiency and ease of use in every aspect, with features such as color-coded volume indicators and conveniently placed volume windows.
The difference in force between the suction and blowout springs has been reduced, and both springs have been significantly lightened.
It features an ergonomically designed handle with a comfortable finger hook.
The locking mechanism prevents accidental capacity changes.
The shock absorber built into the tip ejector reduces impact on the thumb.
By attaching the sleeve, it can be used with 10μL long tips, and by removing the sleeve, it can be used with 250μL tips.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan