Simport Micro tube 2.0ml conical type green T330-72G series

Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number65-3850-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T330-72 Microtube 2ml
T330-72 microtubes have a special design with a tight-sealing lid that prevents the tube lid from opening during centrifugation, boiling, storage, freezing, and transportation.
The large engraved scale (0.5, 1.0, 1.5 ml) is easy to read, and the tube has a large writing space on the side for sample identification.
The lid is penetrable and transparent.
Feature
Specification
*Tube type: Conical *Material: Polypropylene *Color: 5 colors (natural, blue, green, yellow, amber) *Centrifugal resistance: ~ 15,000g

Ulasan Produk

Tidak ada ulasan