Sakaguchi E.H VOC Micro Ceramic Heater

Sebelum PPN:
Rp6.599.900 - Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a surface heating element, the object being heated can be heated evenly.
Feature
Specification
*Voltage (AC): 100V *Heater dimensions (mm): 25 x 25 *Watt density (at room temperature): 89W/cm2 *Maximum operating temperature: 1000°C *Due to its high watt density and fast heating rate, please use with temperature control. *Capacity is the value at room temperature and will change as the temperature rises. Please refer to the resistance change characteristics when using. *Precautions for use**When using in contact with the object to be heated, be sure to use a buffer insulation material (ceramic fiber blanket, etc.) to absorb any warping of the object due to heat. (Please refer to the included instruction manual)**Heating and cooling operate in a short time. To avoid putting a burden on the heater, surrounding parts, and insulation, we recommend using a slow heating and cooling rate. (Ideally, the heating rate should be 100°C/min and the cooling rate 200°C/min or less)**When heating from room temperature or a low-temperature atmosphere, the heater resistance value decreases and the capacity density increases, so applying the rated voltage may cause the heater to break. Use a voltage regulator or similar device to gradually increase the voltage from a low voltage when heating. **The thermal shock resistance (how much it can withstand sudden temperature changes) of the alumina substrate is approximately 200°C. Please be careful to avoid sudden and large temperature differences on the heater surface. **Use an AC power supply. **For temperature control, we recommend the SCR-SHQ-A2 temperature controller. This controller also allows for tilt control. **The heat resistance temperature of the polyimide tube is 300°C or less. If using at temperatures above 300°C, remove the polyimide tube and replace it with a separately sold insulator.

Ulasan Produk

Tidak ada ulasan