Simport MICREWTUBE 1.5ml Free Standing Without Cap 1000 pieces T341-4 Series

Sebelum PPN:
Rp5.599.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simport Microtube(R) Microtube without cap
Simport Micrewtube(R) is a tube that can be used for a variety of applications such as sample cryopreservation, boiling, and centrifugation, and can be used in standard centrifuge rotors. You can choose from 3 types of capacity (0.5/1.5/2.0ml), conical type and free-standing type.
All tubes are manufactured in a clean environment.
Feature
Specification
*T341T series*Tube only. No cap*Plain type*Autoclavable*Size: DIA11x44mm*Material: Made of polypropylene*Temperature resistance: -196°C to 121°C*Centrifugal resistance: Conical type 20,000g (maximum), free-standing type 17,000g (maximum)*Color :Natural or brownish color

Ulasan Produk

Tidak ada ulasan