TANTORE mesh sound absorbing material

Sebelum PPN:
Rp3.099.900 - Rp35.999.900
Spesifikasi
Thickness (mm)10
Width (mm)980

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to our previous products, the sound absorption effect is higher than our previous products.It is white, so it does not darken the room. It is made of flame-retardant (FMVSS 302 passed) polyester, has high heat resistance, and is also waterproof. A popular product that can be used for telework. 10mm thickness 3000Hz ~ 10000Hz (cicadas, motorcycle running sounds, bird calls, etc.) 20mm thickness 2000Hz ~ 5000Hz, 8000Hz ~ 10000Hz (human high voices, cicadas, motorcycle running sounds, birds, jet plane sounds) ) 30mm thickness 1500Hz - 3500Hz, 5000Hz - 8500Hz, 10000Hz (Daily conversation, cicada sounds, motorbike sounds, bird sounds, jet aircraft sounds) Frequency (Hz) is the type of sound, not the volume of the sound. . It is a Hz with high sound absorption efficiency and does not block sound completely.

Ulasan Produk

Tidak ada ulasan