FUKUSHIMA GALILEI Medical Freezer

Sebelum PPN:
Rp50.999.900
Spesifikasi
Cooling Capacity (°C)-40~-15
Effective Content (L)37
Height (mm)770
Length (mm)520
Mass (kg)45
Opening Width (mm)480
Power Consumption (W)216/214 (at 50/60Hz)
Power Input (V)Single phase 100
Trusco Part No.464-8561

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It employs a highly reliable microcontroller-based temperature control system. This freezer is ideal for sample storage and quality control. It is perfect for freezing and storing samples on, under, or beside a tabletop laboratory bench.
Storage of small samples.
Feature
Specification
Alarm function standard equipment

Ulasan Produk

Tidak ada ulasan