ADWIN Corp. Mecanum Wheel Robot A5

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number67-4747-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a four-wheel drive omnidirectional mobile robot teaching material with the size of A5 paper. By individually controlling the four Mecanum wheels, it can turn at a fixed position or move in all directions without changing the direction of the body. If you install sensors and cameras, it will avoid or chase objects, just like a "robot". It comes standard with an STM32Nucleo control microcontroller, and you can use the free "STM32CubeIDE" or "Mbed" development environment. Sample sources for STM32 are available, so you can try it out right away. It can be equipped with a JetsonNano or RaspberryPi via an optional board, allowing for more advanced control experiments such as implementing ROS (Robot Operating System) and autonomous driving by analyzing camera images. It is suitable as a base robot for research, development, and education.
Feature
Specification
*Dimensions: W148 x D210 x H120mm *Weight: Approx. 1.2kg (excluding battery) *Load capacity: Approx. 2kg *Tire diameter: DIA 48 *Motor: DC motor with encoder FIT0485 *Standard microcontroller: Nucleo-144 STM32L4A6ZG *The standard microcontroller may be replaced with an equivalent model depending on availability. *Interface: SPIx3, UARTx2, I2C, CAN, RS485, USB, A/D, D/A, GPIO *Power supply: DC 5V

Ulasan Produk

Tidak ada ulasan