Hapyson Measuring Grip Mini

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number64-6430-47
Included AccessoriesCarabiner: 1
Mass (g)75
Outer Dimensions, Length L x Width W x Height H (mm)210x31x28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "Fishing Measurement" app on your smartphone allows you to measure the size of your catch by taking a photo with a clip-on device. You can take a clean photo of the fish without having to put it on the ground, and you can also include people in the photo, making it fun to record your catch. You can also upload it to social media.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Maximum measurement size: up to 50 cm

Ulasan Produk

Tidak ada ulasan